RETAINING RING PLIER, INTERNAL, FOR 12 MM TO 25 MM BORE DIA, 0.051 IN TIP DIA, 5⅛ IN OVERALL L
RETAINING RING PLIER, INTERNAL, FOR 12 MM TO 25 MM BORE DIA, 0.051 IN TIP DIA, 5⅛ IN OVERALL L
KNIPEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 44 series retaining ring pliers has a length of 5⅛ inch, plus it weighs 89 g. The handle is red. It features non-slip tips and meets the standards for DIN 5256 D. In addition, it has a chrome-plated finish, plus it is non-sparking, and is not tether ready with a plastic standard cushion grip.
Technical Specs
Item Retaining Ring Pliers
For Ring Type Internal
Grip Style Standard Cushion
For Minimum Bore Diameter 12 mm
Tip Diameter 0.051 in
Jaw Opening Type Manual
Replaceable Tips Not Replaceable Tips
Features Non-Slip Tips
For Use With Internal Circlips
Handle Colour Red
Series 44
Steel Type Chrome Vanadium Steel
Weight 89 g
Plier Type Retaining Ring Pliers
Non-Sparking Non-Sparking
Overall Length 5 1/8 in
For Maximum Bore Diameter 25 mm
Tip Angle 90 Degrees
Tether Ready Tether Not Ready
ESD-Safe Not ESD Safe
Finish Chrome-Plated
Grip Material Plastic
Plier Material Steel
Standards DIN 5256 D
Tip Shape Round
Country of Origin Germany
(subject to change)