RETAINING RING PLIER, EXTERNAL, FOR 122 MM TO 300 MM SHAFT DIA, 0.138 IN TIP DIA, 22 IN OVERALL L
RETAINING RING PLIER, EXTERNAL, FOR 122 MM TO 300 MM SHAFT DIA, 0.138 IN TIP DIA, 22 IN OVERALL L
KNIPEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 46 series retaining ring pliers has a length of 22 inch, plus it weighs 1,773 g. The handle is black and has a standard style/type. It features locking device and meets the standards for DIN 5254 A. In addition, it has a powder coated finish, plus it is non-sparking, and is not tether ready with a plain grip.
Technical Specs
Item Retaining Ring Pliers
For Ring Type External
Grip Style Plain
Tip Diameter 0.138 in
For Minimum Shaft Diameter 122 mm
Jaw Opening Type Spring Return
Tether Ready Tether Not Ready
ESD-Safe Not ESD Safe
Finish Powder Coated
Handle Colour Black
Plier Material Steel
Standards DIN 5254 A
Tip Shape Round
Plier Type Retaining Ring Pliers
Non-Sparking Non-Sparking
Overall Length 22 in
Tip Angle 0 Degrees
For Maximum Shaft Diameter 300 mm
Includes Locking Feature Locking Feature Included
Replaceable Tips Replaceable Tips
Features Locking Device
For Use With External Circlips
Handle Style Standard
Series 46
Steel Type Rolled Steel
Weight 1,773 g
Country of Origin Germany
(subject to change)