RETAINING RING PLIER, EXTERNAL, FOR 40 MM TO 100 MM SHAFT DIA, 0.091 IN TIP DIA, 7⅞ IN OVERALL L
RETAINING RING PLIER, EXTERNAL, FOR 40 MM TO 100 MM SHAFT DIA, 0.091 IN TIP DIA, 7⅞ IN OVERALL L
KNIPEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 46 series retaining ring pliers has a length of 7⅞ inch, plus it weighs 221 g. The handle is red. It features non-slip tips and meets the standards for DIN 5254 B. In addition, it has a chrome-plated finish, plus it is non-sparking, and is not tether ready with a plastic standard cushion grip.
Technical Specs
Item Retaining Ring Pliers
For Ring Type External
Grip Style Standard Cushion
Tip Diameter 0.091 in
For Minimum Shaft Diameter 40 mm
Jaw Opening Type Spring Return
Replaceable Tips Not Replaceable Tips
Features Non-Slip Tips
For Use With External Circlips
Handle Colour Red
Series 46
Steel Type Chrome Vanadium Steel
Weight 221 g
Plier Type Retaining Ring Pliers
Non-Sparking Non-Sparking
Overall Length 7 7/8 in
Tip Angle 90 Degrees
For Maximum Shaft Diameter 100 mm
Tether Ready Tether Not Ready
ESD-Safe Not ESD Safe
Finish Chrome-Plated
Grip Material Plastic
Plier Material Steel
Standards DIN 5254 B
Tip Shape Round
Country of Origin Germany
(subject to change)