!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETAINING RING, EXTERNAL, 0.109 IN THK, INCH, STANDARD, 0.109 IN THICK, FITS 4¼ IN SHAFT DIA

RETAINING RING, EXTERNAL, 0.109 IN THK, INCH, STANDARD, 0.109 IN THICK, FITS 4¼ IN SHAFT DIA

APPROVED VENDOR

RETAINING RING, EXTERNAL, 0.109 IN THK, INCH, STANDARD, 0.109 IN THICK, FITS 4¼ IN SHAFT DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING RING, EXTERNAL, 0.109 IN THK, INCH, STANDARD, 0.109 IN THICK, FITS 4¼ IN SHAFT DIA

RETAINING RING, EXTERNAL, 0.109 IN THK, INCH, STANDARD, 0.109 IN THICK, FITS 4¼ IN SHAFT DIA

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.42 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG41MK02
  • Mfr. Model # U36000.425.0001
  • UNSPSC # 31163202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.122 lbs

Product Details

This external retaining ring is 0.109 inch thick, is made of Grade 1060, Grade 1090 steel and has a bright (uncoated) finish.

Technical Specs

  • ItemRetaining Ring, External, 0.109 in Thick
  • Location StyleExternal
  • Fits Shaft Diameter4 1/4 in
  • Fits Groove Width0.12 in
  • MaterialSteel
  • Material Grade/ClassGrade 1060, Grade 1090
  • Ring Sub-TypeStandard
  • System of Measurement Inch
  • Thickness 0.109 in
  • Fits Groove Diameter 4.065 in
  • Free Inside Diameter 3.989 in
  • Finish Bright (Uncoated)
  • Ring Type External Retaining Ring
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list