This external retaining ring is 1 mm thick, pk10 is made of 18-8 stainless steel and has a bright (uncoated) finish. It comes in a 10-pack and meets the standards for DIN 471 material quality.
Technical Specs
ItemRetaining Ring
Location StyleExternal
Fits Shaft Diameter9 mm
Fits Groove Width1.1 mm
Free Inside Diameter8.4 mm
FinishBright (Uncoated)
Tensile Strength150,000 psi
Material Quality StandardsDIN 471
Groove Diameter Tolerance+0.000/-0.060 mm
System of MeasurementMetric
Thickness1 mm
Fits Groove Diameter8.6 mm
Fits Groove Depth0.2 mm
MaterialStainless Steel
Material Grade/Class18-8
Ring TypeExternal Retaining Ring
Thickness Tolerance+0.000/-0.060 mm
Ring Sub-TypeStandard
Country of OriginUnited States
(subject to change)