!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKING RETAINING RING, INCH, EXTERNAL, CURVED RIM TOOTH-LOCKING, 0.01 IN THICK, 5 PK

LOCKING RETAINING RING, INCH, EXTERNAL, CURVED RIM TOOTH-LOCKING, 0.01 IN THICK, 5 PK

APPROVED VENDOR

LOCKING RETAINING RING, INCH, EXTERNAL, CURVED RIM TOOTH-LOCKING, 0.01 IN THICK, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKING RETAINING RING, INCH, EXTERNAL, CURVED RIM TOOTH-LOCKING, 0.01 IN THICK, 5 PK

LOCKING RETAINING RING, INCH, EXTERNAL, CURVED RIM TOOTH-LOCKING, 0.01 IN THICK, 5 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.55 / pkg. of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5CU85
  • Mfr. Model # TX-18SS
  • UNSPSC # 31163202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This locking retaining ring is 0.01 inch thick, comes in a five-pack and is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for REACH compliance and RoHS compliance.

Technical Specs

  • ItemLocking Retaining Ring
  • Location StyleExternal
  • Fits Shaft Diameter3/16 in
  • Free Outside Diameter0.444 in
  • FinishBright (Uncoated)
  • Ring TypeSelf-Locking Retaining Ring
  • StandardsREACH Compliant, RoHS Compliant
  • Ring Sub-TypeCurved Rim Tooth-Locking
  • System of Measurement Inch
  • Thickness 0.01 in
  • Free Inside Diameter 0.186 in
  • Material Stainless Steel
  • Material Grade/Class 18-8
  • Thickness Tolerance +/-0.001 in
  • Groove Diameter Tolerance +/-0.005 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list