!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL RETAINING RING, 0.078 IN THK, INCH, EXTERNAL, HEAVY-DUTY 2 TURN, 0.078 IN THICK, STEEL, 5 PK

SPIRAL RETAINING RING, 0.078 IN THK, INCH, EXTERNAL, HEAVY-DUTY 2 TURN, 0.078 IN THICK, STEEL, 5 PK

APPROVED VENDOR

SPIRAL RETAINING RING, 0.078 IN THK, INCH, EXTERNAL, HEAVY-DUTY 2 TURN, 0.078 IN THICK, STEEL, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL RETAINING RING, 0.078 IN THK, INCH, EXTERNAL, HEAVY-DUTY 2 TURN, 0.078 IN THICK, STEEL, 5 PK

SPIRAL RETAINING RING, 0.078 IN THK, INCH, EXTERNAL, HEAVY-DUTY 2 TURN, 0.078 IN THICK, STEEL, 5 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.91 / pkg. of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5EA51
  • Mfr. Model # WSM-262
  • UNSPSC # 31163202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This spiral retaining ring is 0.078 inch thick, comes in a five-pack, is made of steel, and has a bright (uncoated) finish. It meets the standards for ANSI material quality.

Technical Specs

  • ItemSpiral Retaining Ring
  • Location StyleExternal
  • Fits Shaft Diameter2 5/8 in
  • Fits Groove Width0.086 in
  • Free Inside Diameter2.464 in
  • FinishBright (Uncoated)
  • Tensile Strength211,000 psi
  • Material Quality StandardsANSI
  • Groove Width Tolerance+0.005 in/-0.000 in
  • Ring Sub-TypeHeavy-Duty 2 Turn
  • System of Measurement Inch
  • Thickness 0.078 in
  • Fits Groove Diameter 2.481 in
  • Fits Groove Depth 0.072 in
  • Material Steel
  • Material Grade/Class Not Graded
  • Ring Type Spiral Retaining Ring
  • Thickness Tolerance +/-0.003 in
  • Groove Diameter Tolerance +/-0.006 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list