!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPLIT RETAINING RING, 0.065 IN THICK, INCH, EXTERNAL, STD, 0.065 IN THICK, STEEL, UNGRADED, 100 PK

SPLIT RETAINING RING, 0.065 IN THICK, INCH, EXTERNAL, STD, 0.065 IN THICK, STEEL, UNGRADED, 100 PK

APPROVED VENDOR

SPLIT RETAINING RING, 0.065 IN THICK, INCH, EXTERNAL, STD, 0.065 IN THICK, STEEL, UNGRADED, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLIT RETAINING RING, 0.065 IN THICK, INCH, EXTERNAL, STD, 0.065 IN THICK, STEEL, UNGRADED, 100 PK

SPLIT RETAINING RING, 0.065 IN THICK, INCH, EXTERNAL, STD, 0.065 IN THICK, STEEL, UNGRADED, 100 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.94 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5CE85
  • Mfr. Model # 5CE85
  • UNSPSC # 31163202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This split retaining ring is 0.065 inch thick, comes in a 100-pack, is made of steel, and has a zinc-plated finish. It has a tensile strength of 47,000 psi and an inch system of measurement. In addition, it has an external location style.

Technical Specs

  • ItemSplit Retaining Ring
  • Location StyleExternal
  • Fits Shaft Diameter5/16 in
  • Fits Groove Width0.075 in
  • Clearance Diameter0.422 in
  • FinishZinc-Plated
  • Tensile Strength47,000 psi
  • Ring Sub-TypeStandard
  • System of Measurement Inch
  • Thickness 0.065 in
  • Fits Groove Diameter 0.156 in
  • Free Outside Diameter 0.523 in
  • Material Steel
  • Material Grade/Class Not Graded
  • Ring Type X-Ring
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list