!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RESTROOM SIGN, PLASTIC, 24 X 12 X 11 7/8 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, YELLOW, REST ROOMS BEING CLEANED

RESTROOM SIGN, PLASTIC, 24 X 12 X 11 7/8 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, YELLOW, REST ROOMS BEING CLEANED

GRAINGER

RESTROOM SIGN, PLASTIC, 24 X 12 X 11 7/8 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, YELLOW, REST ROOMS BEING CLEANED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RESTROOM SIGN, PLASTIC, 24 X 12 X 11 7/8 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, YELLOW, REST ROOMS BEING CLEANED

RESTROOM SIGN, PLASTIC, 24 X 12 X 11 7/8 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, YELLOW, REST ROOMS BEING CLEANED

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.13 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGJ6DMH1
  • Mfr. Model # 6DMH1
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.86 lbs

Technical Specs

  • ItemFloor Sign
  • Number of Printed Sides2
  • Sign FormatOther Format
  • Sign LegendRest Rooms Being Cleaned
  • Sign Legend Text ColourBlack
  • Sign Header Text Colour - Back SideBlack
  • Mirror PrintNot Mirror Print
  • Height24 in
  • Width12 in
  • Sign Background ColourYellow
  • Retroreflective GradeNot Retroreflective
  • Indoor/Outdoor UsageIndoor/Outdoor
  • Abrasion ResistantNot Abrasion Resistant
  • Corrosion ResistantCorrosion Resistant
  • UV ResistantNot UV Resistant
  • Standards29 CFR 1910.145
  • Product TypeRestroom Sign
  • Floor Sign Type A-Frame
  • Printed Language English
  • Sign Header RestRoom
  • Sign Legend Background Colour Black/Yellow
  • Sign Header -Back Side Restroom
  • Sign Legend Text Colour - Back Side Black
  • Sign Topic Restroom Being Cleaned
  • Depth 11 7/8 in
  • Sign Material Plastic
  • Protective Coating No Protective Coating
  • Write on Surface No Write-On Surface
  • Average Outdoor Durability 2 yr
  • Chemical Resistant Not Chemical Resistant
  • Graffiti Resistant Not Graffiti Resistant
  • Includes Floor Sign Holder Floor Sign Holder Not Included
  • Glow-in-the-Dark Not Glow In The Dark
  • Sign Material Group Rigid Plastic
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list