!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RESTROOM SIGN,WHITE,PLASTIC,24 IN H

RESTROOM SIGN,WHITE,PLASTIC,24 IN H

GRAINGER

RESTROOM SIGN,WHITE,PLASTIC,24 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RESTROOM SIGN,WHITE,PLASTIC,24 IN H

RESTROOM SIGN,WHITE,PLASTIC,24 IN H

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGJ6DMG9
  • Mfr. Model # 6DMG9
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.89 lbs

Product Details

Double-sided signs help identify short-term unsafe conditions. Durable 85% LDPE and HDPE plastic fold flat for easy storage. A frame.

Technical Specs

  • ItemRestroom Sign
  • Number of Printed Sides2
  • Sign FormatOther Format
  • Sign LegendRest Rooms Closed
  • Sign Legend Text ColourBlack
  • Sign Header Text Colour - Back SideBlack
  • Mirror PrintNo
  • Height24 in
  • Width12 in
  • Sign Background ColourWhite
  • Retroreflective GradeNot Retroreflective
  • Indoor/Outdoor UsageIndoor/Outdoor
  • Abrasion ResistantNo
  • Corrosion ResistantYes
  • UV ResistantNo
  • Standards29 CFR 1910.145
  • Product TypeRestroom Sign
  • Floor Sign Type A-Frame
  • Printed Language English
  • Sign Header Restroom
  • Sign Legend Background Colour Black/White
  • Sign Header -Back Side Restroom
  • Sign Legend Text Colour - Back Side Black
  • Sign Topic Rest Rooms Closed
  • Depth 11 7/8 in
  • Sign Material Plastic
  • Protective Coating No Protective Coating
  • Write on Surface No
  • Average Outdoor Durability 2 yr
  • Chemical Resistant No
  • Graffiti Resistant No
  • Includes Floor Sign Holder No
  • Glow-in-the-Dark No
  • Sign Material Group Rigid Plastic
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list