RESPIRATOR BAG, 420D NYLON, BLACK, 8½ X 3½ X 6½ IN, 135 CI, INCLUDES WAIST STRAP
RESPIRATOR BAG, 420D NYLON, BLACK, 8½ X 3½ X 6½ IN, 135 CI, INCLUDES WAIST STRAP
ERGODYNE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This half-face respirator bag with hook-and-loop flap closure is made of 420D nylon and comes in black. It measures 8 1/2 length x 3 1/2 width x 6 1/2 inches height and has a capacity of 135 ci. This mask bag includes a waist strap with a buckle.
Technical Specs
Item Half Face Respirator Bag
Capacity 3 L
Length 8 1/2 in
Material Nylon
Storage Type Half Face Mask
Height 6 1/2 in
Width 3 1/2 in
Colour Black
Country of Origin China
(subject to change)
Alternate Products
FIRETECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.82
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.39
/ EACH
ERGODYNE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.46
/ EACH