RESPIRATOR BAG, POLYESTER, 10 X 9½ X 10 X 4¼ IN, FOR FULL-FACE RESPIRATORS
RESPIRATOR BAG, POLYESTER, 10 X 9½ X 10 X 4¼ IN, FOR FULL-FACE RESPIRATORS
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This respirator bag with a belt loop is made of polyester and comes in black. It measures 10 length x 9 1/2 width x 10 height x 4 1/4 inches depth and is designed for use with full-face respirators.
Technical Specs
Item Respirator Storage Bag
Height 10 in
Width 9 1/2 in
Colour Black
Includes Belt Loop
Storage Type Bag
Length 10 in
Material Polyester
For Use With Full Face Respirators
Country of Origin China
(subject to change)
Alternate Products
ALLEGRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.64
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.57
/ EACH
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.24
/ EACH