RESPIRATOR BAG, 420D NYLON, BLK, 10 X 4 X 7 IN, 4 3/5 LITRE, FOR HALF-MASK RESPIRATOR
RESPIRATOR BAG, 420D NYLON, BLK, 10 X 4 X 7 IN, 4 3/5 LITRE, FOR HALF-MASK RESPIRATOR
ERGODYNE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This respirator bag, hook-and-loop flap closure is made of 420D nylon and comes in black. It measures 10 length x 4 width x 7 inches height and has a capacity of 4 3/5 litre. The bag is designed for use with a half-mask respirator.
Technical Specs
Item Half Face Respirator Bag
Capacity 4.6 L
Length 10 in
Material Nylon
Storage Type Half Face Mask
Height 7 in
Width 4 in
Colour Black
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.43
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.39
/ EACH