COMBINATION PADLOCK, RESETTABLE, 4-DIAL, SHACKLE 1 X 1 5/16 IN, 5/16 IN DIA, ZINC/HARDENED STEEL
COMBINATION PADLOCK, RESETTABLE, 4-DIAL, SHACKLE 1 X 1 5/16 IN, 5/16 IN DIA, ZINC/HARDENED STEEL
ABUS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This resettable combination padlock has a solid zinc die-cast body with four frontal dials and a hardened steel shackle with a guard to deter tampering. It features a double bolted shackle measuring 1 x 1 5/16 inches, 5/16 inches in diameter.
Technical Specs
Item Combination Padlock
Lock Body Colour Grey
Body Width 52 mm
Shackle Diameter 8 mm
Combination Type Resettable
Vertical Shackle Clearance 33 mm
Combination Alike Not Combination Alike
Lock Body Material Zinc Die Cast
Body Height 96 mm
Shackle Material Steel
Combination Padlock Type Scrolling Combination
Combination Style Scrolling
Horizontal Shackle Clearance 26 mm
Features Double-Bolted Shackle
Country of Origin China
(subject to change)