!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EMERGENCY RESCUE HOOK, STRAIGHT, 8 IN OVERALL L, STAINLESS STEEL, HOOK, GLASS-FILLED NYLON

EMERGENCY RESCUE HOOK, STRAIGHT, 8 IN OVERALL L, STAINLESS STEEL, HOOK, GLASS-FILLED NYLON

GERBER

EMERGENCY RESCUE HOOK, STRAIGHT, 8 IN OVERALL L, STAINLESS STEEL, HOOK, GLASS-FILLED NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EMERGENCY RESCUE HOOK, STRAIGHT, 8 IN OVERALL L, STAINLESS STEEL, HOOK, GLASS-FILLED NYLON

EMERGENCY RESCUE HOOK, STRAIGHT, 8 IN OVERALL L, STAINLESS STEEL, HOOK, GLASS-FILLED NYLON

GERBER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $76.20 / each

EHC: EHC :
Min Qty 3 = $228.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 3 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GER30-000590N
  • Mfr. Model # 30-000590
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This emergency rescue hook has a width of 1¼ inch, and a length of 8 inch, plus it weighs 0.2 pounds. The glass-filled nylon handle is black and has a textured style/type. It features blunt tip, elongated profile, glass breaker pommel. In addition, it is made of stainless steel. This emergency rescue hook is designed for: emergency situations and includes friction lock sheath, integrated oxygen tank wrench.

Technical Specs

  • ItemEmergency Rescue Hook
  • Blade Length3 in
  • Blade TypeHook
  • FeaturesBlunt Tip, Elongated Profile, Glass Breaker Pommel
  • Handle MaterialGlass-Filled Nylon
  • IncludesFriction Lock Sheath
  • Overall Thickness1.25 in
  • Tools IncludedIntegrated Oxygen Tank Wrench
  • Includes SheathSheath Included
  • Grip TypeTextured
  • Application Emergency Situations
  • Blade Material Stainless Steel
  • Blade Edge Type Straight
  • Handle Colour Black
  • Handle Style Textured
  • Overall Length 8 in
  • Overall Width 1 1/4 in
  • Weight 0.2 lb
  • Sheath Material Plastic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list