!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPLACEMENT O2 SENSOR FOR BW ONE-SERIES MONITORS

REPLACEMENT O2 SENSOR FOR BW ONE-SERIES MONITORS

BW TECHNOLOGIES

REPLACEMENT O2 SENSOR FOR BW ONE-SERIES MONITORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT O2 SENSOR FOR BW ONE-SERIES MONITORS

REPLACEMENT O2 SENSOR FOR BW ONE-SERIES MONITORS

BW TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $508.60 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BWTSRX11S
  • Mfr. Model # SR-X1-1S
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.013 lbs

Product Details

This replacement oxygen monitor is compatible with Gas Alert Clip, Micro Clip XT/XL/X3, Quattro, Micro 5, XT/XT II monitors, manufactured by BW Honeywell technologies.

Technical Specs

  • ItemReplacement Sensor
  • Chemical FormulaO2
  • Temp. Range-4 Degrees to 122 Degrees F
  • Detects Oxygen
  • Sensor Range 0 - 30%
  • For Use With Gas Alert Clip, Gas Alert Micro Clip XT XL X3, Gas Alert Quattro, Gas Alert Micro 5, Gas Alert XT/XT II
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list