!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPLACEMENT SCRAPER BLADE,4 IN L,25PK

REPLACEMENT SCRAPER BLADE,4 IN L,25PK

UNGER

REPLACEMENT SCRAPER BLADE,4 IN L,25PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
REPLACEMENT SCRAPER BLADE,4 IN L,25PK

REPLACEMENT SCRAPER BLADE,4 IN L,25PK

UNGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $283.91 / pkg. of 25

EHC: EHC :
Min Qty 4 = $1,135.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UNGTR100R
  • Mfr. Model # TR100
  • UNSPSC # 47121813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • ItemReplacement Scraper Blade
  • Blade Length4 in
  • Blade Thickness0.005 in
  • Blade Width3/4 in
  • For Cutting CardboardNot For Cutting Cardboard
  • For Cutting FabricNot For Cutting Fabric
  • For Cutting PaperNot For Cutting Paper
  • For Cutting RubberNot For Cutting Rubber
  • Number of Blades Included25
  • Blade Edge Type Straight
  • Blade Material Steel
  • Blade Tip Standard
  • Compatible with Series ErgoTec
  • For Cutting Cork Not For Cutting Cork
  • For Cutting Leather Not For Cutting Leather
  • For Cutting Plastic Not For Cutting Plastic
  • Includes Blade Dispenser Blade Dispenser Included
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list