!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PILOT ASSEMBLY, UNIVERSAL, LP/NATURAL GAS, 90 ° RIGHT, THERMOPILE, UNI-LINE 1820

PILOT ASSEMBLY, UNIVERSAL, LP/NATURAL GAS, 90 ° RIGHT, THERMOPILE, UNI-LINE 1820

ROBERTSHAW

PILOT ASSEMBLY, UNIVERSAL, LP/NATURAL GAS, 90 °  RIGHT, THERMOPILE, UNI-LINE 1820 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PILOT ASSEMBLY, UNIVERSAL, LP/NATURAL GAS, 90 ° RIGHT, THERMOPILE, UNI-LINE 1820

PILOT ASSEMBLY, UNIVERSAL, LP/NATURAL GAS, 90 ° RIGHT, THERMOPILE, UNI-LINE 1820

ROBERTSHAW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSC1820-009
  • Mfr. Model # 1820-009
  • UNSPSC # 40101833
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

This 1820 Pilot series replacement pilot includes 1950-532 thermopile, orifices. It measures 32 inch length. This replacement pilot is compatible with thermocouple, thermopile.

Technical Specs

  • ItemReplacement Pilot
  • Product TypePilot Assembly
  • Flame Pattern Type90 Degrees Right
  • Tip Style90 Degrees Right
  • Compatible with SeriesUni-Line(R) 1820
  • Includes ThermopileThermopile Included
  • Compatible ComponentsThermocouple, Thermopile
  • Flame Sensor IncludedFlame Sensor Not Included
  • Compression Fitting Size1/4 in
  • Series1820 Pilot
  • Orifice Size0.018 in
  • Replacement Type Universal
  • For Fuel Type LP, Natural Gas
  • Lead Length 36 in
  • Compatible with Brand Robertshaw
  • Includes Thermocouple Thermocouple Not Included
  • OEM Replacement Part Number PG9
  • Includes Ignitor Ignitor Not Included
  • Overall Length 32 in
  • Input Voltage 750 mV
  • Includes 1950-532 Thermopile, Orifices
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list