!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPLACEMENT HANDLE, 18⅜ IN OVERALL L, WOOD, FOR 3 LB MAX HEAD WT, FOR 1 1/16 IN EYE OPENING L

REPLACEMENT HANDLE, 18⅜ IN OVERALL L, WOOD, FOR 3 LB MAX HEAD WT, FOR 1 1/16 IN EYE OPENING L

VAUGHAN

REPLACEMENT HANDLE, 18⅜ IN OVERALL L, WOOD, FOR 3 LB MAX HEAD WT, FOR 1 1/16 IN EYE OPENING L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT HANDLE, 18⅜ IN OVERALL L, WOOD, FOR 3 LB MAX HEAD WT, FOR 1 1/16 IN EYE OPENING L

REPLACEMENT HANDLE, 18⅜ IN OVERALL L, WOOD, FOR 3 LB MAX HEAD WT, FOR 1 1/16 IN EYE OPENING L

VAUGHAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38NF23
  • Mfr. Model # 625-03
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

This replacement handle has a length of 18⅜ inch, and is compatible with Vaughan, TC432, TC640, TC848. The wood handle has a plain grip. This replacement handle includes wood wedge, two steel wedges.

Technical Specs

  • ItemReplacement Handle
  • Overall Length18 3/8 in
  • For Eye Opening Width1 3/16 in
  • Compatible with BrandVaughan
  • For Maximum Head Weight3 lb
  • Compatible with Manufacturer Model NumberTC432, TC640, TC848
  • Grip StylePlain
  • Includes WedgesWedges Included
  • Handle Material Wood
  • For Eye Shape Flat Oval
  • For Eye Opening Length 1 1/16 in
  • Handle Attachment Steel/Wood Wedge
  • For Minimum Head Weight 32 oz
  • For Use With Machinist Hammers
  • Includes Wood Wedge, (2) Steel Wedges
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list