REPLACEMENT CUTTER WHEEL, CUTS ALUMINUM/COPPER/STEEL, FOR GRAINGER NO. 3CYP9, 2 PK
REPLACEMENT CUTTER WHEEL, CUTS ALUMINUM/COPPER/STEEL, FOR GRAINGER NO. 3CYP9, 2 PK
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This replacement cutter wheel has a length of 15 mm, and is compatible with TCW030150J, aluminum, copper, steel. In addition, it is made of steel. This replacement cutter wheel is designed for: two blades.
Technical Specs
Item Replacement Cutter Wheel
Compatible Material Aluminum, Copper, Steel
Material Steel
Compatible with Mfr. Model No. TCW030150J
Tool Length 15 mm
Number of Blades Included 2
Country of Origin Taiwan
(subject to change)
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.91
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$83.93
/ EACH