!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPLACEMENT CAPE, NYLON, TAN, 38 X 38 IN, SAR SYSTEM, FOR ABRASIVE BLASTING HELMETS

REPLACEMENT CAPE, NYLON, TAN, 38 X 38 IN, SAR SYSTEM, FOR ABRASIVE BLASTING HELMETS

BULLARD

REPLACEMENT CAPE, NYLON, TAN, 38 X 38 IN, SAR SYSTEM, FOR ABRASIVE BLASTING HELMETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT CAPE, NYLON, TAN, 38 X 38 IN, SAR SYSTEM, FOR ABRASIVE BLASTING HELMETS

REPLACEMENT CAPE, NYLON, TAN, 38 X 38 IN, SAR SYSTEM, FOR ABRASIVE BLASTING HELMETS

BULLARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $400.50 / EACH

EHC: EHC :
Min Qty 20 = $8,010.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 20 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BUL13VX
  • Mfr. Model # 13VX
  • UNSPSC # 46182005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

This 88VX series replacement cape with a supplied air respirator system is made of nylon and comes in tan. It measures 38 length x 38 inches height and is designed for use with abrasive blasting helmets. The cape includes breathing tube straps, nylon liner in the neck cuff area, and snap hooks.

Technical Specs

  • ItemReplacement Cape
  • Series88VX
  • Compatible with Series88VX
  • IncludesBreathing Tube Straps, Nylon Liner in Neck Cuff Area, Snap Hooks
  • Height38 in
  • ColourTan
  • For Use With Abrasive Blasting Helmets
  • Compatible with Brand Bullard
  • System Type SAR System
  • Material Nylon
  • Length 38"
  • Size 38 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list