!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPLACEMENT BLADDER, 66 GALLON CAPACITY, 66 X 65½ X 4½ IN

REPLACEMENT BLADDER, 66 GALLON CAPACITY, 66 X 65½ X 4½ IN

ULTRATECH

REPLACEMENT BLADDER, 66 GALLON CAPACITY, 66 X 65½ X 4½ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT BLADDER, 66 GALLON CAPACITY, 66 X 65½ X 4½ IN

REPLACEMENT BLADDER, 66 GALLON CAPACITY, 66 X 65½ X 4½ IN

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $209.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT6340
  • Mfr. Model # 6340
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This replacement bladder is made of polyethylene and is yellow. It has a 66-gallon spill capacity. Along with meeting the standards for 40 CFR 264.175, EPA, SPCC, it includes bulkhead fittings. It is designed for use with 1320, 2329, and 2330. It measures 66 inch length x 65½ inch width x 4½ inch height.

Technical Specs

  • ItemReplacement Bladder
  • For Use With Mfr. Model Number1320, 2329, 2330
  • FluorinatedNo
  • Height4 1/2 in
  • Length66 in
  • Recycled Content (%)No Recycled Content
  • Standards40 CFR 264.175, EPA, SPCC
  • Colour Yellow
  • Flexible/Rigid Flexible
  • For Use With Brand UltraTech
  • Includes Bulkhead Fittings
  • Material Polyethylene
  • Spill Capacity 66 gal
  • Width 65 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories