!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPLACEMENT BATTERY, FOR BW SOLO GAS DETECTOR, 3.6 VOLTS, MAROON/SILVER, LITHIUM-ION

REPLACEMENT BATTERY, FOR BW SOLO GAS DETECTOR, 3.6 VOLTS, MAROON/SILVER, LITHIUM-ION

BW TECHNOLOGIES

REPLACEMENT BATTERY, FOR BW SOLO GAS DETECTOR, 3.6 VOLTS, MAROON/SILVER, LITHIUM-ION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT BATTERY, FOR BW SOLO GAS DETECTOR, 3.6 VOLTS, MAROON/SILVER, LITHIUM-ION

REPLACEMENT BATTERY, FOR BW SOLO GAS DETECTOR, 3.6 VOLTS, MAROON/SILVER, LITHIUM-ION

BW TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.17 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BWTBWSBAT01
  • Mfr. Model # BWS-BAT01
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

This 3.6-volt lithium-ion replacement battery is designed specifically for the BW Solo gas detector. This maroon and silver battery is conditioned within 30 seconds for immediate use and features a 1.5-year battery life.

Technical Specs

  • ItemReplacement Battery Pack
  • Battery Life1.5 yr.
  • For Use WithBW Series Models
  • Voltage3.6VDC
  • Battery Type Li-Ion
  • Colour Maroon/Silver
  • Operating Temp. Range -40 Degrees to 60 Degrees C
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list