!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Discontinued with Replacement
REPLACEMENT BATTERY, LI-ION, ORANGE

REPLACEMENT BATTERY, LI-ION, ORANGE

INDUSTRIAL SCIENTIFIC

REPLACEMENT BATTERY, LI-ION, ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT BATTERY, LI-ION, ORANGE

REPLACEMENT BATTERY, LI-ION, ORANGE

INDUSTRIAL SCIENTIFIC

https://catalogue.grainger.ca/?hybris=true
  • Item # IDSVTSB111
  • Mfr. Model # VTSB111
  • UNSPSC # 26111710
  • CATALOGUE PAGE # 966
  • Shipping Weight 0.095 lbs
Suggested Replacement Product
REPLACEMENT BATTERY PACK,ORANGE,LI-ION

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $526.42 / EACH

EHC: EHC :

Product Details

Ventis(TM) MX4 Multi-Gas Monitor. Accessories and Replacements. Replacement Battery for Ventis(TM), Li-ion, Orange.

Technical Specs

  • ItemReplacement Battery for Ventis(TM), Li-ion, Orange
  • Battery Life12 hr.
  • For Use WithMfr. No. VTS-K1231100101, VTS-K1231101101, VTS-K1232110101, VTS-K1232111101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
  • Battery Type Li-ion
  • Colour Orange
  • Voltage 3.7 VDC
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list