!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPLACEMENT BATTERY,ER,LI-ION,BLACK

REPLACEMENT BATTERY,ER,LI-ION,BLACK

INDUSTRIAL SCIENTIFIC

REPLACEMENT BATTERY,ER,LI-ION,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT BATTERY,ER,LI-ION,BLACK

REPLACEMENT BATTERY,ER,LI-ION,BLACK

INDUSTRIAL SCIENTIFIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $580.83 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IDSVTSB201
  • Mfr. Model # VTSB201
  • UNSPSC # 26111710
  • CATALOGUE PAGE # 966
  • Shipping Weight 0.2 lbs

Product Details

Ventis(TM) MX4 Multi-Gas Monitor. Accessories and Replacements. Replacement Battery for Ventis(TM), Extended Run, Li-ion, Black.

Technical Specs

  • ItemReplacement Battery for Ventis(TM), Extended Run, Li-ion, Black
  • Battery Life12 hr. with Pump / 20 hr. Without Pump
  • For Use WithMfr. No. VTS-K1231100101, VTS-K1231101101, VTS-K1232110101, VTS-K1232111101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
  • Battery Type Extended Range Li-Ion
  • Colour Black
  • Voltage 3.7 VDC
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms