!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPLACEMENT SCRAPER BLADE, 4 IN BLADE L, ¾ IN BLADE W, 0.005 IN BLADE THICK, STEEL, 100 PK

REPLACEMENT SCRAPER BLADE, 4 IN BLADE L, ¾ IN BLADE W, 0.005 IN BLADE THICK, STEEL, 100 PK

UNGER

REPLACEMENT SCRAPER BLADE, 4 IN BLADE L, ¾ IN BLADE W, 0.005 IN BLADE THICK, STEEL, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT SCRAPER BLADE, 4 IN BLADE L, ¾ IN BLADE W, 0.005 IN BLADE THICK, STEEL, 100 PK

REPLACEMENT SCRAPER BLADE, 4 IN BLADE L, ¾ IN BLADE W, 0.005 IN BLADE THICK, STEEL, 100 PK

UNGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $154.77 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3U447
  • Mfr. Model # 14421
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This replacement scraper blade has a width of ¾ inch, and a length of 4 inch, and is compatible with LH12C, SH00C, SH25C, STMAX, ErgoTec, Maxi. In addition, it is made of steel. This replacement scraper blade is designed for: 100 blades.

Technical Specs

  • ItemReplacement Scraper Blade
  • Blade Length4 in
  • Blade Thickness0.005 in
  • Blade Width3/4 in
  • Compatible with SeriesErgoTec, Maxi
  • For Cutting CorkNot For Cutting Cork
  • For Cutting LeatherNot For Cutting Leather
  • For Cutting PlasticNot For Cutting Plastic
  • Includes Blade DispenserBlade Dispenser Not Included
  • Blade Edge Type Straight
  • Blade Material Steel
  • Blade Tip Rounded
  • Compatible with Manufacturer Model Number LH12C, SH00C, SH25C, STMAX
  • For Cutting Cardboard Not For Cutting Cardboard
  • For Cutting Fabric Not For Cutting Fabric
  • For Cutting Paper Not For Cutting Paper
  • For Cutting Rubber Not For Cutting Rubber
  • Number of Blades Included 100
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list