!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPAIR TAPE, TC521, LIGHT DUTY, 2 13/16 IN X 36 YARD, TRANSPARENT, 16 PK

REPAIR TAPE, TC521, LIGHT DUTY, 2 13/16 IN X 36 YARD, TRANSPARENT, 16 PK

APPROVED VENDOR

REPAIR TAPE, TC521, LIGHT DUTY, 2 13/16 IN X 36 YARD, TRANSPARENT, 16 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPAIR TAPE, TC521, LIGHT DUTY, 2 13/16 IN X 36 YARD, TRANSPARENT, 16 PK

REPAIR TAPE, TC521, LIGHT DUTY, 2 13/16 IN X 36 YARD, TRANSPARENT, 16 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $561.39 / PKG of 16

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG494K29
  • Mfr. Model # TC521-CLEAR-72MM X 36YD (16PK)
  • UNSPSC # 31201517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.2 lbs

Product Details

This 16-pack of TC521 repair tape is clear and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, safety, warehouse. This repair tape, duct and repair tape is for indoor use and has a tensile strength of 14 lb/in with a temperature range of -20 Degrees to 140 Degrees F, and a thickness of 5.2 mil.

Technical Specs

  • ItemRepair Tape
  • Imperial Tape Length36 yd
  • Metric Tape Length32.9 m
  • Tape BrandApproved Vendor
  • EnvironmentIndoor
  • Maximum Tape Performance Temperature140 Degrees F
  • SeriesTC521
  • Tape Adhesive MaterialRubber
  • Tape Sub-TypeTransparent Repair Tape
  • Tape Adhesive FormatSingle-Sided
  • Tape Tensile Strength14 lb/in
  • Tape Elongation50%
  • Tape Thickness 5.2 mil
  • Imperial Tape Width 2 13/16 in
  • Metric Tape Width 72 mm
  • Common Industry Assembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse
  • Minimum Tape Performance Temperature -20 Degrees F
  • Product Form Continuous Roll
  • Tape Backing Material Vinyl Film
  • Tape Type Duct & Repair Tape
  • Adhesion to Steel 18 oz/in
  • Tape Backing Construction Film
  • Tape Colour Clear
  • Tape Shape Continuous Roll
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list