!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPAIR ADHESIVE, COMPOUND/FIBERGLASS, WHITE, 200 ML

REPAIR ADHESIVE, COMPOUND/FIBERGLASS, WHITE, 200 ML

AUTOMIX

REPAIR ADHESIVE, COMPOUND/FIBERGLASS, WHITE, 200 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPAIR ADHESIVE, COMPOUND/FIBERGLASS, WHITE, 200 ML

REPAIR ADHESIVE, COMPOUND/FIBERGLASS, WHITE, 200 ML

AUTOMIX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $202.48 / each

EHC: EHC :
Min Qty 6 = $1,214.88

Compliance and Restrictions

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM08227
  • Mfr. Model # 08227
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs

Product Details

This repair adhesive is suitable for compound and fibreglass repair and begins to harden in two hours with a cure time of four hours.

Technical Specs

  • ItemRepair Adhesive
  • Chemical BaseEpoxy
  • Container TypeCartridge
  • Working Time4 min
  • Water ResistanceWater-Resistant
  • StandardsCEPA, NICNAS, RA 6969, TSCA
  • Materials BondedFibreglass
  • Series08227
  • Full Cure Time2 hr
  • Adhesive Colour Black
  • Container Size 6.8 oz
  • Features 30 min Handling Time, Automatic Mixing and Metering, Dynamic Mixing
  • VOC Content Weight Percentage 1.9%
  • VOC Content Weight 23 g/L
  • Low Odor No
  • Solvent-Free No
  • Primary Applications Used to Adhere Backup Strips and Patches to Smooth Material Compound and Traditional Fibreglass
  • Specific Gravity 1.18
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list