!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REMOVABLE CANVAS LINER BASKET TRUCK, 15 CU FT CAPACITY, 600 LB LOAD CAPACITY

REMOVABLE CANVAS LINER BASKET TRUCK, 15 CU FT CAPACITY, 600 LB LOAD CAPACITY

TOUGH GUY

REMOVABLE CANVAS LINER BASKET TRUCK, 15 CU FT CAPACITY, 600 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REMOVABLE CANVAS LINER BASKET TRUCK, 15 CU FT CAPACITY, 600 LB LOAD CAPACITY

REMOVABLE CANVAS LINER BASKET TRUCK, 15 CU FT CAPACITY, 600 LB LOAD CAPACITY

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $299.41 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM33W339
  • Mfr. Model # 33W339
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 630
  • Shipping Weight 35.5 lbs

Product Details

This removable canvas liner basket truck measures 26 inch width x 34 inch height x 36 inch length, and is white. It includes removable liner and is made out of wood. In addition, it has a 600-pound load capacity and a soft loop handle.

Technical Specs

  • ItemRemovable Canvas Liner Basket Truck
  • Bushel Capacity12 bu
  • Cubic Yard Capacity0.55 cu yd
  • Liner MaterialCanvas
  • Liner ColourWhite
  • Inside Length35 in
  • Inside Height33 1/2 in
  • Overall Width26 in
  • Caster/Wheel Mounting LocationStandard
  • Caster Wheel TypeStandard
  • Caster Wheel Dia.3 in
  • Handle TypeSoft Loop
  • Number of Compartments1
  • Includes Frame BumpersWithout Frame Bumpers
  • IncludesRemovable Liner
  • Caster Wheel/Tread MaterialPolyurethane
  • Caster Mounting TypePlate
  • Truck Style Standard
  • Cubic Foot Capacity 15 cu ft
  • Load Capacity 600 lb
  • Liner Style Removable
  • Base Material Wood
  • Inside Width 25 in
  • Overall Length 36 in
  • Overall Height 34 in
  • Caster/Wheel Configuration (4) Swivel
  • Caster Brake Type No Brake Included
  • Collapsible Collapsible
  • End Style Closed
  • Number of Drain Holes 0
  • Mobility Option Manual
  • Assembled/Unassembled Assembled
  • Caster Core Material Polyurethane
  • Colour White
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list