!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI TOOL, REMOVABLE BIT DRIVER WITH 10 BITS, MEDIUM SCREWDRIVER, T10, T15, HEX 4MM, 5MM, 6MM

MULTI TOOL, REMOVABLE BIT DRIVER WITH 10 BITS, MEDIUM SCREWDRIVER, T10, T15, HEX 4MM, 5MM, 6MM

LEATHERMAN

MULTI TOOL, REMOVABLE BIT DRIVER WITH 10 BITS, MEDIUM SCREWDRIVER, T10, T15, HEX 4MM, 5MM, 6MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI TOOL, REMOVABLE BIT DRIVER WITH 10 BITS, MEDIUM SCREWDRIVER, T10, T15, HEX 4MM, 5MM, 6MM

MULTI TOOL, REMOVABLE BIT DRIVER WITH 10 BITS, MEDIUM SCREWDRIVER, T10, T15, HEX 4MM, 5MM, 6MM

LEATHERMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LTH931012
  • Mfr. Model # 931012
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

This multi-tool adds 10 tools to your Leatherman tool with a removable bits driver. It comes with a driver and five double-ended bits. It includes T10, T15, hex of four millimetres, five millimetres, and six millimetres, 1/4-inch, PH0, PH3 and medium and extra small screwdrivers.

Technical Specs

  • ItemMulti-Tool
  • Number of Pieces10
  • Sizes IncludedHex: 1/8 in, 5/32 in, 3/16 in, 1/4 in, Phillips: #0, #1, #2, #2, Slotted: 1/8 in, 5/32 in, 3/16 in, 1/4 in, Torx: T10, T15, T20, T25
  • Drive Size1/4 in
  • Container TypePouch
  • Non-SparkingNot Non-Sparking
  • Bit StorageSeparate Case
  • For Fastener Size1/4 in
  • Handle MaterialPlastic
  • Number of Bits8
  • Screwdriver StyleRatcheting
  • Shank MaterialAlloy Steel
  • Number of Tips 16
  • Tip Style Hex, Phillips, Slotted, Torx
  • Tip Size #0, #1, #2, 1/8 in, 5/32 in, 3/16 in, 1/4 in, T10, T20, T25, T15
  • Bit Retainer Type Retaining Ring
  • Single/Double End Bits Double End
  • ESD Safe Not ESD Safe
  • Bit Material Alloy Steel
  • For Screw Type Hex, Phillips, Slotted, Torx
  • Magnetized Tip Magnetized Tip Not Included
  • Replaceable Shank Replaceable Shank
  • Shank Length 2 11/16 in
  • Tether Ready Not Tether Ready
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list