!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEMPORARY JOB SITE/REMOTE AREA LIGHT, LED, 1,600 LUMENS, 1 BRIGHTNESS LEVEL, IP54

TEMPORARY JOB SITE/REMOTE AREA LIGHT, LED, 1,600 LUMENS, 1 BRIGHTNESS LEVEL, IP54

PELICAN

TEMPORARY JOB SITE/REMOTE AREA LIGHT, LED, 1,600 LUMENS, 1 BRIGHTNESS LEVEL, IP54 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMPORARY JOB SITE/REMOTE AREA LIGHT, LED, 1,600 LUMENS, 1 BRIGHTNESS LEVEL, IP54

TEMPORARY JOB SITE/REMOTE AREA LIGHT, LED, 1,600 LUMENS, 1 BRIGHTNESS LEVEL, IP54

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,618.59 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC094550-0000-245
  • Mfr. Model # 094550-0000-245
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.29 lbs

Product Details

This temporary job site light includes batteries, and built-in bulb. Plus it meets the standards for CE, cETLus listed. It also has 21 watts, has nickel metal hydride batteries.

Technical Specs

  • ItemTemporary Job Site Light
  • Battery ChemistryNickel Metal Hydride
  • Maximum Brightness1,600 lm
  • Operating Voltage10V DC
  • Number of Lamp Heads1
  • Frame ColourYellow
  • IP RatingIP54
  • Includes BulbBuilt-In
  • Charging Time8 hr
  • Includes BatteriesYes
  • Lamp GuardPolycarbonate
  • Light DistributionFlood
  • RechargeableYes
  • Run Time Levels5 hr, 10 hr
  • Wattage21 W
  • Power Source Battery
  • Maximum Run Time 10 hr
  • Number of Brightness Levels 1
  • Lighting Technology LED
  • Mount Type Floor Stand
  • Hazardous Location Specification Class I, Div 1, Group A, B, C
  • Maximum Height Adjustment 32 in
  • Brightness Levels 1,600 lm
  • Head Colour Yellow
  • Job Light Type Floor Stand Light
  • Lamp Life 50,000 hr
  • Overall Height 32 in
  • Replacement Bulb Part Number No
  • Standards CE, cETLus Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list