!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REMOTE AREA LIGHTING SYSTEM, LED, 12,000 LUMENS, 1 BRIGHTNESS LEVEL, IP54

REMOTE AREA LIGHTING SYSTEM, LED, 12,000 LUMENS, 1 BRIGHTNESS LEVEL, IP54

PELICAN

REMOTE AREA LIGHTING SYSTEM, LED, 12,000 LUMENS, 1 BRIGHTNESS LEVEL, IP54 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REMOTE AREA LIGHTING SYSTEM, LED, 12,000 LUMENS, 1 BRIGHTNESS LEVEL, IP54

REMOTE AREA LIGHTING SYSTEM, LED, 12,000 LUMENS, 1 BRIGHTNESS LEVEL, IP54

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,557.71 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC094600-0012-245
  • Mfr. Model # 094600-0012-245
  • UNSPSC # 39111605
  • CATALOGUE PAGE # 132
  • Shipping Weight 70.0 lbs

Product Details

This remote area lighting system is made of aluminum. In addition, it includes 110v charging cord, 12v power supply port, extendable poles, multi-terrain trolly, remote control activation, batteries, and a bulb. Plus it meets the standards for CE, RoHS compliance. It also has 1 watts, has lead acid batteries, and a one-year manufacturer's warranty.

Technical Specs

  • ItemRemote Area Lighting System
  • Battery ChemistryLead Acid
  • Maximum Brightness12,000 lm
  • Power Cord Length79 1/2 in
  • Lighting TechnologyLED
  • Mount TypeFloor Stand
  • Hazardous Location SpecificationNot Rated
  • Maximum Height Adjustment70.8 in
  • Brightness Levels12,000 lm
  • Cord Wire Gauge12 AWG
  • Head ColourYellow
  • Includes110V Charging Cord, 12V Power Supply Port, Extendable Poles, Multi-Terrain Trolly, Remote Control Activation
  • Job Light TypeEmergency, Disaster Portable Light
  • Light DistributionFlood
  • Number of Cord Wires12
  • RechargeableYes
  • Run Time Levels3 hr, 50 hr
  • Wattage1 W
  • Power Source Battery, Corded
  • Maximum Run Time 500 hr
  • Number of Brightness Levels 1
  • Operating Voltage 12V DC
  • Number of Lamp Heads 2
  • Frame Colour Yellow
  • IP Rating IP54
  • Includes Bulb Yes
  • Charging Time 1.65 hr
  • Frame Material Aluminum
  • Head Material Aluminum
  • Includes Batteries Yes
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length 1 yr
  • Overall Height 70.75 in
  • Replacement Bulb Part Number 009466-3556-245
  • Standards CE, RoHS Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list