!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTI-FUNCTION TIME DELAY RELAY, SOCKET MOUNTED, 240V AC, 12 A, 11 PINS/TERMINALS

MULTI-FUNCTION TIME DELAY RELAY, SOCKET MOUNTED, 240V AC, 12 A, 11 PINS/TERMINALS

DAYTON

MULTI-FUNCTION TIME DELAY RELAY, SOCKET MOUNTED, 240V AC, 12 A, 11 PINS/TERMINALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-FUNCTION TIME DELAY RELAY, SOCKET MOUNTED, 240V AC, 12 A, 11 PINS/TERMINALS

MULTI-FUNCTION TIME DELAY RELAY, SOCKET MOUNTED, 240V AC, 12 A, 11 PINS/TERMINALS

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $219.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE1EJN6
  • Mfr. Model # 1EJN6
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This multi-function time delay relay measures 3 inch depth. This multi-function time delay relay meets the standards for E40944.

Technical Specs

  • ItemMulti-Function Time Delay Relay
  • Base ShapeOctal
  • Contact FormDPDT
  • Contact Rating (DC)12 A @ 30V
  • Number of Delay Functions7
  • Electrical ConnectionSocket
  • Minimum Time Setting0.1 sec
  • Number of Pins11
  • Mounting StylePlug-In
  • Body Height2.6 in
  • Contact MaterialSilver Alloy
  • Overall Depth3 in
  • Reset MethodForced Reset
  • Adjustment Method Thumb Wheel
  • Coil Voltage 240V AC
  • Contact Rating (AC) 12 A @ 240V
  • Current Rating 12 A
  • Delay Function Cycle One Shot, Interval Delay, Off Delay, On Delay, Repeat Cycle, Signal Interval/Off Delay, Signal Off Delay/On Delay
  • Input Voltage 12 to 240V AC/DC
  • Maximum Time Setting 9,990 hr
  • Sealing Sealed
  • Body Depth 1.73 in
  • Body Width 1.42 in
  • Frequency 50/60 Hz
  • Power Consumption 2 W, 2.5 VA
  • Standards E40944

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Programmable Timer Enables Reduced Energy Consumption

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list