!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OPEN POWER RELAY, SURFACE MOUNTED, 120V AC, 5 PINS/TERMINALS, SPDT

OPEN POWER RELAY, SURFACE MOUNTED, 120V AC, 5 PINS/TERMINALS, SPDT

DAYTON

OPEN POWER RELAY, SURFACE MOUNTED, 120V AC, 5 PINS/TERMINALS, SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OPEN POWER RELAY, SURFACE MOUNTED, 120V AC, 5 PINS/TERMINALS, SPDT

OPEN POWER RELAY, SURFACE MOUNTED, 120V AC, 5 PINS/TERMINALS, SPDT

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE5Z542
  • Mfr. Model # 5Z542
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 61
  • Shipping Weight 0.25 lbs

Product Details

This relay has a SPDT contact form. It is for use with: air handling, elevators, HVAC equipment, machine tools. In addition, it has 5 pins, and 30 A @ 28V DC, 120V AC coil voltage, 10 VA power consumption, and screw clamp electrical connection. Plus it has a 2.5 inch body D.

Technical Specs

  • ItemRelay
  • Contact FormSPDT
  • Number of Pins5
  • Contact Rating (AC)40 A @ 300V
  • Horsepower @ 120V AC1 1/2 hp
  • Body Depth2.5 in
  • Body Width2.5 in
  • Power Consumption10 VA
  • Coil Voltage 120V AC
  • Electrical Connection Screw Clamp
  • Status Indicator No Indicator
  • Contact Rating (DC) 30 A @ 28V
  • Mounting Style Surface
  • Body Height 2.3 in
  • For Use With Air Handling, Elevators, HVAC Equipment, Machine Tools
  • Series Dayton Power Series
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list