RELAY SOCKET, 16 A RATING, DIN-RAIL SOCKET MOUNTING, 11 PINS, E SOCKET, STANDARD, FINGER SAFE 
				RELAY SOCKET, 16 A RATING, DIN-RAIL SOCKET MOUNTING, 11 PINS, E SOCKET, STANDARD, FINGER SAFE 
				
				
					
					SCHNEIDER ELECTRIC 
				
			 
			
				
				
	
	
	
	
		
	
	
		
			
		
		
		
		
	
	
	
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This relay socket has an operating temperature range of -40 Degrees F to 131 Degrees F. It measures 1.57 inch W. This relay socket meets the standards for CE, CSA and UL.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Relay Socket  
						
					
				
					
						
							Contact Form 3PDT  
						
					
				
					
						
							Electrical Connection Screw Clamp  
						
					
				
					
						
							Number of Pins 11  
						
					
				
					
						
							Pin Shape Flat  
						
					
				
					
						
							Contact Terminal Arrangement Mixed  
						
					
				
					
						
							Colour White  
						
					
				
					
						
							Contact Rating (AC) 16 A @ 300V  
						
					
				
					
						
							Height 1.18 in  
						
					
				
					
						
							Maximum Operating Temperature 131 Degrees F  
						
					
				
					
						
							Standards CE Certified, CSA Certified, UL Listed  
						
					
				
					
						
							Weight 1.94 oz  
						
					
				
			 
			
			
				
					
						
							Base Style  Square  
						
					
				
					
						
							Current Rating  16 A  
						
					
				
					
						
							Flat Pin Width  0.187 in  
						
					
				
					
						
							Number of Terminals  11  
						
					
				
					
						
							Socket Type  Standard, Finger Safe  
						
					
				
					
						
							Mounting Style  DIN Rail  
						
					
				
					
						
							Compatible Relays  783 Series  
						
					
				
					
						
							Depth  2.24 in  
						
					
				
					
						
							IP Rating  IP20  
						
					
				
					
						
							Minimum Operating Temperature  -40 Degrees F  
						
					
				
					
						
							Status Indicator  None  
						
					
				
					
						
							Width  1.57 in  
						
					
				
				
                    Country of Origin  China
                                (subject to change)