RELAY SOCKET, 25 A RATING, DIN-RAIL SOCKET MOUNTING, 11 PINS, C SOCKET, ELEVATOR, FINGER SAFE
RELAY SOCKET, 25 A RATING, DIN-RAIL SOCKET MOUNTING, 11 PINS, C SOCKET, ELEVATOR, FINGER SAFE
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This relay socket measures 1.4 inch W. This relay socket meets the standards for E84694 and has 11 pins.
Technical Specs
- ItemRelay Socket
- Contact Form3PDT
- Electrical ConnectionScrew Clamp
- Number of Pins11
- Socket TypeElevator, Finger Safe
- ColourWhite
- Contact Rating (AC)25 A @ 300V
- Height2.48 in
- Status IndicatorNone
- Base Style Square
- Current Rating 25 A
- Flat Pin Width 0.102 in
- Pin Shape Flat
- Mounting Style DIN Rail
- Compatible Relays C Series
- Depth 3.7 in
- Standards E84694
- Width 1.4 in
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.28
/ EACH
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.78
/ PACKAGE
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.59
/ PACKAGE