ENCLOSED POWER RELAY, DIN-RAIL AND SURFACE MOUNTED, 24V AC, 8 PINS/TERMINALS, DPDT
ENCLOSED POWER RELAY, DIN-RAIL AND SURFACE MOUNTED, 24V AC, 8 PINS/TERMINALS, DPDT
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This Dayton Power Series relay has an operating temperature range of -22 Degrees F to 149 Degrees F with a DPDT contact form. In addition, it has 8 pins, and 20 A @ 28V DC, 24V AC coil voltage and 4 VA power consumption and 1/4-inch tab terminal electrical connection. Plus it is 2.68 inch body D.
Technical Specs
Item Relay
Contact Form DPDT
Number of Pins 8
Contact Rating (AC) 3 A @ 277V (NC)/(NO)
Horsepower @ 120V AC 1 hp
Mounting Style DIN Rail & Top Flange
Body Height 1.61 in
Maximum Operating Temperature 149 Degrees F
Power Consumption 4 VA
Coil Voltage 24V AC
Electrical Connection 1/4 in Tab Terminal
Status Indicator No Indicator
Contact Rating (DC) 20 A @ 28V
Horsepower @ 240V AC 3 hp
Body Depth 2.68 in
Body Width 1.4 in
Minimum Operating Temperature -22 Degrees F
Series Dayton Power Series
Country of Origin China
(subject to change)
Alternate Products
SCHNEIDER ELECTRIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.73
/ EACH