GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 110V DC, 8 PINS/TERMINALS, DPDT
GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 110V DC, 8 PINS/TERMINALS, DPDT
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This A Series relay measures 2.95 inch depth. In addition, it meets the standards for E40944 and has an DPDT contact form. In addition, it has 8 pins, silver alloy contact material, and 10 A @ 28V DC, 110V DC coil voltage and 3 W power consumption. Plus it has a 10 A current rating, an octal base shape, LED Indicator, and mechanical flag status indicator.
Technical Specs
Item Relay
Coil Voltage 110V DC
Current Rating 10 A
Status Indicator LED Indicator, Mechanical Flag
Contact Rating (DC) 10 A @ 28V
Horsepower @ 240V AC 1/2 hp
Push-To-Test Method Lockable
Body Height 2.2 in
Contact Material Silver Alloy
Series A Series
Standards E40944
Base Shape Octal
Contact Form DPDT
Number of Pins 8
Contact Rating (AC) 10 A @ 277V
Horsepower @ 120V AC 1/3 hp
Mounting Style Plug-In
Body Depth 1.4 in
Body Width 1.4 in
Power Consumption 3 W
Overall Depth 2.95 in
Country of Origin China
(subject to change)
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.33
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.44
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.91
/ EACH