!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HERMETICALLY SEALED RELAY, SOCKET MOUNTED, 3 A CURRENT RATING, 120V AC, 14 PINS/TERMINALS

HERMETICALLY SEALED RELAY, SOCKET MOUNTED, 3 A CURRENT RATING, 120V AC, 14 PINS/TERMINALS

OMRON

HERMETICALLY SEALED RELAY, SOCKET MOUNTED, 3 A CURRENT RATING, 120V AC, 14 PINS/TERMINALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HERMETICALLY SEALED RELAY, SOCKET MOUNTED, 3 A CURRENT RATING, 120V AC, 14 PINS/TERMINALS

HERMETICALLY SEALED RELAY, SOCKET MOUNTED, 3 A CURRENT RATING, 120V AC, 14 PINS/TERMINALS

OMRON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $130.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1YDG6
  • Mfr. Model # MY4H-US-AC110/120
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This MY Series relay has an operating temperature range of -13 Degrees F to 140 Degrees F. It measures 1.67 inch depth. In addition, it meets the standards for CE, CSA, IMQ, UL, VDE.

Technical Specs

  • ItemRelay
  • Coil Voltage120V AC
  • Current Rating3 A
  • Flat Pin Width0.102 in
  • Pin ShapeFlat
  • Status IndicatorNo Indicator
  • Contact Rating (DC)3 A @ 24V
  • Horsepower @ 240V AC1/6 hp
  • Push-To-Test MethodNo Button
  • Body Height1.1 in
  • Coil Resistance4,430 ohm
  • Maximum Operating Temperature140 Degrees F
  • Power Consumption0.9 VA, 1.1 VA
  • Input Voltage120V AC
  • Overall Depth1.67 in
  • Weight1.23 oz
  • Base Shape Square
  • Contact Form 4PDT
  • Electrical Connection Quick-Connect
  • Number of Pins 14
  • Sealing Enclosed
  • Contact Rating (AC) 3 A @ 120V
  • Horsepower @ 120V AC 1/6 hp
  • Mounting Style Plug-In
  • Body Depth 1.42 in
  • Body Width 0.85 in
  • Contact Material Silver Alloy
  • Minimum Operating Temperature -13 Degrees F
  • Series MY Series
  • Maximum Switching Voltage 125V AC, 125V DC
  • Standards CE Certified, CSA Certified, IMQ, UL Listed, VDE Approved
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list