!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENCLOSED POWER RELAY, BRACKET MOUNTED, 30 A CURRENT RATING, 200/240V AC, 6 PINS/TERMINALS

ENCLOSED POWER RELAY, BRACKET MOUNTED, 30 A CURRENT RATING, 200/240V AC, 6 PINS/TERMINALS

OMRON

ENCLOSED POWER RELAY, BRACKET MOUNTED, 30 A CURRENT RATING, 200/240V AC, 6 PINS/TERMINALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENCLOSED POWER RELAY, BRACKET MOUNTED, 30 A CURRENT RATING, 200/240V AC, 6 PINS/TERMINALS

ENCLOSED POWER RELAY, BRACKET MOUNTED, 30 A CURRENT RATING, 200/240V AC, 6 PINS/TERMINALS

OMRON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1YCH3
  • Mfr. Model # G7L-2A-TJ-CB-AC200/240
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

This relay has a DPST-NO contact form. It is for use with: air conditioners, copy machines, fax machines, food processing equipment, heater switching controllers. In addition, it has 6 pins, 200/240V AC coil voltage and 1.7 VA, 2.5 VA power consumption and quick-connect electrical connection. Plus it is polycarbonate, 1.32 inch body D, a 30 A current rating, a square base, and 30 msec response time.

Technical Specs

  • ItemRelay
  • Coil Voltage200/240V AC
  • Current Rating30 A
  • Flat Pin Width0.25 in
  • SealingSemi-Sealed
  • Contact Rating (AC)25 A @ 240V
  • Horsepower @ 240V AC2 hp
  • Push-To-Test MethodTest Button
  • Body Height2.07 in
  • Dielectric Strength2,000V AC between Contacts of Different Poles (DPST-NO Type), 2,000V AC between Contacts of Same Pole, 4,000V AC min./5,000V AC Typical between Coil and Contacts
  • For Use WithAir Conditioners, Copy Machines, Facsimile Machines, Food Processing Equipment, Heater Switching Controllers, Lighting Controller, Microwaves, Motors, Office Equipment, Packers, Power Controllers
  • Minimum Switching Current100 mA
  • Power Consumption1.7 VA, 2.5 VA
  • SeriesG7L Series
  • Base Shape Square
  • Contact Form DPST-NO
  • Electrical Connection Quick-Connect
  • Number of Pins 6
  • Status Indicator No Indicator
  • Horsepower @ 120V AC 1 1/2 hp
  • Mounting Style E-Bracket
  • Body Depth 1.32 in
  • Body Width 1.4 in
  • Electrical Operating Durability 100,000
  • Mechanical Operating Durability 1,000,000
  • Operating Current 25 A
  • Response Time 30 msec
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list