GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 120V AC, 11 PINS/TERMINALS, 3PDT
GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 120V AC, 11 PINS/TERMINALS, 3PDT
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Octal base plug-in relay, 11 pins, contact form 3PDT, 120 VAC, coil volts. Features led indicator and push to test button.
Technical Specs
- ItemAlternating Relay
- Coil Voltage120V AC
- Current Rating10 A
- Status IndicatorLED Indicator, Mechanical Flag
- Contact Rating (DC)10 A @ 28V
- Horsepower @ 240V AC1/2 hp
- Push-To-Test MethodLockable
- Body Height2.2 in
- Contact MaterialSilver Alloy
- SeriesB Series
- StandardsE40944
- Base Shape Octal
- Contact Form 3PDT
- Number of Pins 11
- Contact Rating (AC) 10 A @ 277V
- Horsepower @ 120V AC 1/3 hp
- Mounting Style Plug-In
- Body Depth 1.4 in
- Body Width 1.4 in
- Power Consumption 3 VA
- Overall Depth 2.95 in
Alternate Products
-
SCHNEIDER ELECTRIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.59
/ EACH
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.40
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.14
/ EACH