GENERAL PURPOSE RELAY, SOCKET MOUNTED, 15 A CURRENT RATING, 24V AC, 5 PINS/TERMINALS, SPDT
GENERAL PURPOSE RELAY, SOCKET MOUNTED, 15 A CURRENT RATING, 24V AC, 5 PINS/TERMINALS, SPDT
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This L Series relay measures 1.65 inch depth. In addition, it meets the standards for E40944. Square base plug-in, ice cube relay, 5 pins, contact form SPDT, 24 VAC, coil volts.
Technical Specs
Item Relay
Coil Voltage 24V AC
Current Rating 15 A
Status Indicator Mechanical Flag
Contact Rating (DC) 15 A @ 28V
Horsepower @ 240V AC 1 hp
Push-To-Test Method No Button
Body Height 1.4 in
Contact Material Silver Alloy
Series L Series
Standards E40944
Base Shape Square
Contact Form SPDT
Number of Pins 5
Contact Rating (AC) 15 A @ 277V
Horsepower @ 120V AC 1/2 hp
Mounting Style Plug-In
Body Depth 1.1 in
Body Width 0.53 in
Power Consumption 0.9 VA
Overall Depth 1.65 in
Country of Origin China
(subject to change)