GENERAL PURPOSE RELAY, SOCKET MOUNTED, 15 A CURRENT RATING, 12V DC, 5 PINS/TERMINALS, SPDT
GENERAL PURPOSE RELAY, SOCKET MOUNTED, 15 A CURRENT RATING, 12V DC, 5 PINS/TERMINALS, SPDT
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This L Series relay measures 1.95 inch depth. In addition, it meets the standards for E40944. Square base plug-in, ice cube relay, 5 pins, contact form SPDT, 12 VDC, coil volts.
Technical Specs
Item Relay
Coil Voltage 12V DC
Current Rating 15 A
Status Indicator LED Indicator, Mechanical Flag
Contact Rating (DC) 15 A @ 28V
Horsepower @ 240V AC 1 hp
Push-To-Test Method Lockable
Body Height 1.6 in
Contact Material Silver Alloy
Series L Series
Standards E40944
Base Shape Square
Contact Form SPDT
Number of Pins 5
Contact Rating (AC) 15 A @ 120/277V
Horsepower @ 120V AC 1/2 hp
Mounting Style Plug-In
Body Depth 1.1 in
Body Width 0.53 in
Power Consumption 0.7 W
Overall Depth 1.95 in