!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GENERAL PURPOSE RELAY, SOCKET MOUNTED, 15 A CURRENT RATING, 12V DC, 5 PINS/TERMINALS, SPDT

GENERAL PURPOSE RELAY, SOCKET MOUNTED, 15 A CURRENT RATING, 12V DC, 5 PINS/TERMINALS, SPDT

DAYTON

GENERAL PURPOSE RELAY, SOCKET MOUNTED, 15 A CURRENT RATING, 12V DC, 5 PINS/TERMINALS, SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE RELAY, SOCKET MOUNTED, 15 A CURRENT RATING, 12V DC, 5 PINS/TERMINALS, SPDT

GENERAL PURPOSE RELAY, SOCKET MOUNTED, 15 A CURRENT RATING, 12V DC, 5 PINS/TERMINALS, SPDT

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE1EHD5
  • Mfr. Model # 1EHD5
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This L Series relay measures 1.65 inch depth. In addition, it meets the standards for E40944 and has an SPDT contact form. In addition, it has 5 pins, silver alloy contact material, and 15 A @ 28V DC, 12V DC coil voltage and 0.9 W power consumption. Plus it has a 15 A current rating, a square base shape, LED Indicator, and mechanical flag status indicator.

Technical Specs

  • ItemRelay
  • Coil Voltage12V DC
  • Current Rating15 A
  • Status IndicatorLED Indicator, Mechanical Flag
  • Contact Rating (DC)15 A @ 28V
  • Horsepower @ 240V AC1 hp
  • Push-To-Test MethodNo Button
  • Body Height1.4 in
  • Contact MaterialSilver Alloy
  • SeriesL Series
  • StandardsE40944
  • Base Shape Square
  • Contact Form SPDT
  • Number of Pins 5
  • Contact Rating (AC) 15 A @ 277V
  • Horsepower @ 120V AC 1/2 hp
  • Mounting Style Plug-In
  • Body Depth 1.1 in
  • Body Width 0.53 in
  • Power Consumption 0.9 W
  • Overall Depth 1.65 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list