GENERAL PURPOSE RELAY, SOCKET MOUNTED, 15 A CURRENT RATING, 120V AC, 5 PINS/TERMINALS, SPDT
GENERAL PURPOSE RELAY, SOCKET MOUNTED, 15 A CURRENT RATING, 120V AC, 5 PINS/TERMINALS, SPDT
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This L Series relay measures 1.65 inch depth. In addition, it meets the standards for E40944. Square base plug-in, ice cube relay, 5 pins, contact form SPDT, 120 VAC, coil volts.
Technical Specs
Item Relay
Coil Voltage 120V AC
Current Rating 15 A
Status Indicator Mechanical Flag
Contact Rating (DC) 15 A @ 28V
Horsepower @ 240V AC 1 hp
Push-To-Test Method No Button
Body Height 1.4 in
Contact Material Silver Alloy
Series L Series
Standards E40944
Base Shape Square
Contact Form SPDT
Number of Pins 5
Contact Rating (AC) 15 A @ 277V
Horsepower @ 120V AC 1/2 hp
Mounting Style Plug-In
Body Depth 1.1 in
Body Width 0.53 in
Power Consumption 0.9 VA
Overall Depth 1.65 in
Country of Origin China
(subject to change)
Alternate Products
SCHNEIDER ELECTRIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.86
/ EACH