!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OPEN POWER RELAY, SURFACE MOUNTED, 240V AC, 6 PINS/TERMINALS, DPST-NO

OPEN POWER RELAY, SURFACE MOUNTED, 240V AC, 6 PINS/TERMINALS, DPST-NO

DAYTON

OPEN POWER RELAY, SURFACE MOUNTED, 240V AC, 6 PINS/TERMINALS, DPST-NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
OPEN POWER RELAY, SURFACE MOUNTED, 240V AC, 6 PINS/TERMINALS, DPST-NO

OPEN POWER RELAY, SURFACE MOUNTED, 240V AC, 6 PINS/TERMINALS, DPST-NO

DAYTON

Clearance Price :
$12.64 / EACH

Your Price : $50.55 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE5Z540
  • Mfr. Model # 5Z540
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

This relay has a DPST-NO contact form. It is for use with: air handling, elevators, HVAC equipment, machine tools. In addition, it has 6 pins, and 40 A @ 28V DC, 240V AC coil voltage, 10 VA power consumption, and screw clamp electrical connection. Plus it has a 2.5 inch body D.

Technical Specs

  • ItemRelay
  • Contact FormDPST-NO
  • Number of Pins6
  • Contact Rating (AC)40 A @ 300V
  • Horsepower @ 120V AC1 1/2 hp
  • Mounting StyleSurface
  • Body Height2.3 in
  • For Use WithAir Handling, Elevators, HVAC Equipment, Machine Tools
  • SeriesDayton Power Series
  • Coil Voltage 240V AC
  • Electrical Connection Screw Clamp
  • Status Indicator No Indicator
  • Contact Rating (DC) 40 A @ 28V
  • Horsepower @ 240V AC 1 1/2 hp
  • Body Depth 2.5 in
  • Body Width 2.5 in
  • Power Consumption 10 VA
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list