!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 120V AC, 8 PINS/TERMINALS, DPDT

GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 120V AC, 8 PINS/TERMINALS, DPDT

OMRON

GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 120V AC, 8 PINS/TERMINALS, DPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 120V AC, 8 PINS/TERMINALS, DPDT

GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 120V AC, 8 PINS/TERMINALS, DPDT

OMRON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5EMG3
  • Mfr. Model # MKS2PINAC120
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This MK-S Series relay has an operating temperature range of -13 Degrees F to 140 Degrees F. It has the following resistance properties: shock-resistant, vibration-resistant, plus it measures 2.5 inch depth. In addition, it meets the standards for RoHS, UL and IEC (TUV).

Technical Specs

  • ItemGeneral Purpose Relay
  • Coil Voltage120V AC
  • Current Rating10 A
  • Number of Pins8
  • SealingEnclosed
  • Contact Rating (AC)10 A @ 250V (NO), 5 A @ 250V (NC), 7 A @ 250V (NO)
  • Mounting StylePlug-In
  • Body Depth2.07 in
  • Body Width1.36 in
  • Contact MaterialSilver Tin Indium
  • Electrical Operating Durability100,000
  • Mechanical Operating Durability5,000,000
  • Power Consumption2.3 VA, 2.7 VA
  • SeriesMK-S Series
  • Maximum Switching Voltage250V AC, 250V DC
  • Resistance PropertiesShock-Resistant, Vibration-Resistant
  • Weight3.17 oz
  • Base Shape Octal
  • Contact Form DPDT
  • Electrical Connection Plug-In
  • Pin Shape Round
  • Status Indicator LED Indicator, Mechanical Flag
  • Contact Rating (DC) 10 A @ 30V (NO), 5 A @ 30V (NC)
  • Push-To-Test Method Lockable
  • Body Height 1.36 in
  • Coil Resistance 1,130 ohm
  • Dielectric Strength 1,000V AC Between Contacts of Same Polarity and Terminals of the Same Polarity, 2,500V AC between Coil and Contacts, 2,500V AC Between Current-Carrying Parts Non-Current-Carrying Parts and Opposite Polarity
  • Maximum Operating Temperature 140 Degrees F
  • Minimum Operating Temperature -13 Degrees F
  • Response Time 30 msec
  • Input Voltage 120V AC
  • Overall Depth 2.5 in
  • Standards RoHS Compliant, UL and IEC (TUV) Certified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list