GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 24V AC, 8 PINS/TERMINALS, DPDT
GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 24V AC, 8 PINS/TERMINALS, DPDT
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This A Series relay measures 2.6 inch depth. In addition, it meets the standards for E40944. Square base relay, 8 pins, enclosed, contact form DPDT, 24 VAC, LED indicating.
Technical Specs
Item Octal Base Relays
Coil Voltage 24V AC
Current Rating 10 A
Status Indicator Mechanical Flag
Contact Rating (DC) 10 A @ 28V
Horsepower @ 240V AC 1/2 hp
Push-To-Test Method No Button
Body Height 2.1 in
Contact Material Silver Alloy
Series A Series
Standards E40944
Base Shape Octal
Contact Form DPDT
Number of Pins 8
Contact Rating (AC) 10 A @ 277V
Horsepower @ 120V AC 1/3 hp
Mounting Style Plug-In
Body Depth 1.4 in
Body Width 1.4 in
Power Consumption 2.8 VA
Overall Depth 2.6 in
Country of Origin China
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.82
/ EACH
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.33
/ EACH
SQUARE D
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.00
/ EACH
SQUARE D
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.00
/ EACH