GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 48V DC, 8 PINS/TERMINALS, DPDT
GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 48V DC, 8 PINS/TERMINALS, DPDT
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This A Series relay measures 2.6 inch depth. In addition, it meets the standards for E40944 and has an DPDT contact form. In addition, it has 8 pins, silver alloy contact material, and 10 A @ 28V DC, 48V DC coil voltage and 1.2 W power consumption. Plus it is 2.6 inch D, 1.4 inch body D with a 10 A current rating, and an octal base shape, and mechanical flag status indicator.
Technical Specs
Item Relay
Coil Voltage 48V DC
Current Rating 10 A
Status Indicator Mechanical Flag
Contact Rating (DC) 10 A @ 28V
Horsepower @ 240V AC 1/2 hp
Push-To-Test Method No Button
Body Height 2.1 in
Contact Material Silver Alloy
Series A Series
Standards E40944
Base Shape Octal
Contact Form DPDT
Number of Pins 8
Contact Rating (AC) 10 A @ 277V
Horsepower @ 120V AC 1/3 hp
Mounting Style Plug-In
Body Depth 1.4 in
Body Width 1.4 in
Power Consumption 1.2 W
Overall Depth 2.6 in
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.07
/ EACH
SQUARE D
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.00
/ EACH
SQUARE D
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.00
/ EACH