GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 240V AC, 8 PINS/TERMINALS, DPDT
GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 240V AC, 8 PINS/TERMINALS, DPDT
OMRON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This LY Series relay has an operating temperature range of -13 Degrees F to 104 Degrees F. It has the following resistance properties: shock-resistant, vibration-resistant, plus it measures 1.67 inch depth. In addition, it meets the standards for CE, CSA, TUV, UL.
Technical Specs
Item Relay
Coil Voltage 240V AC
Current Rating 10 A
Flat Pin Width 0.197 in
Pin Shape Flat
Status Indicator LED Indicator
Contact Rating (DC) 10 A @ 24V, 5 A @ 24V
Mounting Style Plug-In
Body Depth 1.42 in
Body Width 0.85 in
Contact Material Silver Alloy
Electrical Operating Durability 500,000
Mechanical Operating Durability 500,000,000
Power Consumption 0.53 W
Series LY Series
Maximum Switching Voltage 125V DC, 250V AC
Resistance Properties Shock-Resistant, Vibration-Resistant
Weight 1.41 oz
Base Shape Square
Contact Form DPDT
Electrical Connection Plug-In
Number of Pins 8
Sealing Enclosed
Contact Rating (AC) 10 A @ 120V, 7.5 A @ 120V
Horsepower @ 120V AC 1/3 hp
Push-To-Test Method No Button
Body Height 1.1 in
Coil Resistance 18,790 ohm
Dielectric Strength 1,000V AC Between Contacts of Same Polarity, 2,000V AC between Coil and Contacts, 2,000V AC between Contacts of Different Polarity
Maximum Operating Temperature 104 Degrees F
Minimum Operating Temperature -13 Degrees F
Response Time 25 msec
Input Voltage 240V AC
Overall Depth 1.67 in
Standards CE Certified, CSA Certified, TUV Certified, UL Listed
Country of Origin Indonesia
(subject to change)
Related Products
OMRON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.32
/ EACH